Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
SHOWA NITRI SOLVE 730 CHEMICAL PROTECTION GLOVES GREEN 7/S
SHOWA NITRI SOLVE 730 CHEMICAL PROTECTION GLOVES GREEN 7/S
Chemical resistant glove Showa
References
showa:
730-07 S
rubix:
80354823
Technical specifications
Size
7
Length
330
mm
Chemical protection value
JKL
See all Specifications
Product details
Technical specifications
Product details : SHOWA NITRI SOLVE 730 CHEMICAL PROTECTION GLOVES GREEN 7/S
Technical specifications
Attributes
Size
7
Length
330
mm
Chemical protection value
JKL
Main material
Nitrile
Food contact
Yes
ESD
No
Colour
Green
Thickness
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 9.5
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 7
"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 10"
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 10
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 10
ANSELL 58-535B ALPHATEC 3122A FULLY COATED GAUNTLET GRN/ANTH SIZE 10
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 7
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
GISS 880422 GLOVE G-CHEM ULTRA SIZE 9 UE12
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 10
ANSELL 87-195 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES BLUE SIZE 7.5-8
"ANSELL 58-530W ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 11"
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 7
ANSELL 47-403 ACTIVARMR 3111A FULLY COATED NITRILE GLOVES YEL SIZE 9