PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM


PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM

References
portwest:A845GNRXL
rubix:80335027
brand logo
brand logo
Technical specifications
Sizexl
Length450 mm
Main materialpvc
See all Specifications

Product details : PORTWEST A845 DOUBLE DIPPED PVC GAUNTLET GREEN 45CM


Double dipped PVC gauntlet with sandy palm finish for enhanced grip. Jersey lined for extra wearer comfort. Available in 3 lengths, 27cm, 35cm and 45cm.

Strengths

•Double dipped PVC gauntlet with sandy palm finish for enhanced grip
Jersey lined for extra wearer comfort
Chemical resistant gauntlet
Phthalate Free
1.6mm thickness
Available in 3 lengths, 27cm, 35cm and 45cm
450mm length
CE certified
CE-CAT III

Applications

Chemical resistant gauntlet

Technical specifications


Attributes
Sizexl
Length450 mm
Main materialpvc
Colourgreen
Thickness1.6 mm
Materialpoly-cotton;pvc
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • Usually arrives within 14 working days