Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
Tube cutter Ridgid
References
ridgid:
31642
rubix:
80216168
ean:
0095691316424
Product details
Technical specifications
Product details : RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER
Technical specifications
Attributes
Capacity (inch)
1/4-2,5/8
''
Weight
0.92
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.45
excl. VAT
/
Each
£
160.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
ROEBUCK BLADE FOR CABLE CUTTER 40 840542
KNIPEX 902301BK KNIPEX DP50 PIPE CUTTER 202MM
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
IRWIN RECORD 202 PIPE CUTTER
BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
RIDGID PIPE CUTTER 97212
KNIPEX 9020185SB CUTTER FOR FLEXIBLE AND PROTECTIVE TUBES 185MM
GEDORE PIPE CUTTER 230010
RIDGID PIPE CUTTER 32880 44-S
KNIPEX 902210BK KNIPEX BIX 72MM
KNIPEX 903102SB KNIPEX TUBIX PIPE CUTTER 180MM
KNIPEX 9020185 PLASTICUT PIPE CUTTER 185MM
RIDGID 31803 TUBE CUTTER