Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 36597 153 TUBE CUTTER
RIDGID 36597 153 TUBE CUTTER
Tube cutter Ridgid
References
ridgid:
36597
rubix:
80228576
ean:
0095691365972
Product details
Technical specifications
Product details : RIDGID 36597 153 TUBE CUTTER
Technical specifications
Attributes
Capacity (inch)
1,1/4-3,1/2
''
Weight
0.92
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.53
excl. VAT
/
Each
£
197.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID PIPE CUTTER 97212
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
BAHCO 311-32 PLASTIC TUBE CUTTER 32MM
RIDGID 32573 118 AUTOFEED 2 IN 1 RATCHET TUBE CUTTER
ROEBUCK TUBE CUTTER 265MM 864595
RIDGID PIPE CUTTER 32880 44-S
ROTHENBERGER 22MM PIPE SLICE 88802
BAHCO 306-10 TUBE CUTTER 10MM
LENOX 10507460 PRO TUBE CUTTER 3-35MM
DRAPER EXPERT 10580 3-30MM PIPE CUTTER
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
ROEBUCK BLADE FOR MULTI-LAYER CABLE CUTTER 840544
LENOX 10507481 PLASTIC PIPE CUTTER 42MM
KNIPEX 903101 KNIPEX TUBIX S PIPE-CUTTER 77MM