Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
Tube cutter Rothenberger
References
rothenberger:
TUBE CUTTER 35
rubix:
80056842
manufacturer :
70027
ean:
4004625700273
Product details
Technical specifications
Product details : ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
Technical specifications
Attributes
Capacity (inch)
1/4-1,5/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.63
excl. VAT
/
Each
£
77.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROTHENBERGER 15MM PIPE SLICE TUBE CUTTER 88801
LENOX CU/INOX MULTI 67 CUTTER
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
IRWIN PLASTIC PIPE CUTTER 26MM
KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM
RIDGID 36597 153 TUBE CUTTER
BAHCO 301-22 TUBE CUTTER 28MM
BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
RIDGID 23498 RATCHET PLASTIC HOSE CUTTER
ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 75MM
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS