Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE JSC226MS SUPERCLAMP MS 214-226MM
JUBILEE JSC226MS SUPERCLAMP MS 214-226MM
Hose clamp Jubilee
References
jubilee:
JSC226-MS
rubix:
131A2887
Product details
Technical specifications
Product details : JUBILEE JSC226MS SUPERCLAMP MS 214-226MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.24
excl. VAT
/
Each
£
12.29
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SPARTEX 734637 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
NORRES 21202450000 CLAMP 212
NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS
ACTSEALTIT SB CLAMP 304SS SC130-140-SS
SPARTEX 734633 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
PARKER RAP760.3X POLYPROPYLENE CLAMP 60.3 MM
JUBILEE HT100 HIGH TORQUE SS304 80-100MM
MIKALOR SB CLAMP PLATED STL SC36-39-GOLD
NORRES CLAMP 208 8MM 20800080000
PARKER RBP110X TWIN CLAMP-PP 10 MM
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
MIKALOR SB CLAMP 304SS SC31-34-SS
JUBILEE 2SS CLIP 2 304SS 40-55MM
LEGRAND 031920 COLSON TIES 508X9MM
NORRES 212-0035-0000 CLAMP 212 FOR ID 38-44