Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
LEGRAND 031920 COLSON TIES 508X9MM
LEGRAND 031920 COLSON TIES 508X9MM
Hose clamp Legrand
References
legrand:
031920
rubix:
253A3016
ean:
3414971132252
Product details
Technical specifications
Product details : LEGRAND 031920 COLSON TIES 508X9MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.25
excl. VAT
/
Each
Ā£
0.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORRES 21200750000 CLAMP 212
ACTSEALTIT SB CLAMP 316SS SCS56-59-PF
SPARTEX 734637 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
MIKALOR SB CLAMP PLATED STL SC32-35-GOLD
PARKER RBP110X TWIN CLAMP-PP 10 MM
NORRES 21200290000 38MM COIL HOSE CLAMP STAINLESS STEEL
LEGRAND 31913 COLSON TIES 176X9MM
PARKER RAP760.3X POLYPROPYLENE CLAMP 60.3 MM
SPARTEX 734630 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
MIKALOR SB CLAMP 304SS SC25-27-SS
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
SPARTEX 734595 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
JUBILEE JSC079MS SUPERCLAMP MS 74-79MM
SPARTEX 734641 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
SPARTEX 734781 EAR CLIP CLAMPING RANGE MM 37-40 PK100