FACOM ATWH10X175CK PRO-TWIST SCREWDRIVR FLARED 10 X 175 MM HAMMER THRU
Screwdriver Facom
See technical informationReferences
Facom:ATWH10X175CK
Rubix:208A6395
EAN:3662424097140

Product details : FACOM ATWH10X175CK PRO-TWIST SCREWDRIVR FLARED 10 X 175 MM HAMMER THRU
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 10 |
| Blade length | 175 mm |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- Delivery usually within ( 14 ) days
