Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
Screwdriver Bahco
References
bahco:
701-0-50
rubix:
122A4743
ean:
7314153017840
Technical specifications
Imprint
Phillips
Imprint size
PH0
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
Phillips
Imprint size
PH0
Blade length
50
mm
Length
137
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 018300 932AS CHISELDRIVER 0.8/4.5/100 SQ DRIVE K'FORM+
FACOM SCREWDRIVER AR.2X40
WERA 008009 335 SCREWDRIVER SLOTTED 0.5/3.0/200 K'FORM+
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
BAHCO BE-8150 SCREWDRIVER ERGO 1.0X5.5X100
WERA 008753 350SK SCREWDRIVER PH3/150 K'FORM+
WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
FACOM ATD1X25 PRO-TWIST SCREWDRIVER POZI 1 X 25 MM
FACOM AT4X150 PRO-TWIST SCREWDRIVER SLOTTED 4 X 150 MM
MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO
WERA 051024 K'FORM KOMPAKT 25 SL/PH/POUCH 7PC
WERA 032032 3355 SCREWDRIVER PZ2/100 K'FORM STAINLESS
ROEBUCK PHILLIPS SCREWDRIVER SIZE PH0 X 60MM 826447
GEDORE 2163 TXB T20 3C-SCREWDRIVER TORX