Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Scissors
ROEBUCK BU94-210 TAILORS SHEARS 8 INCH 210MM
ROEBUCK BU94-210 TAILORS SHEARS 8 INCH 210MM
Scissors Unbranded
References
unbranded:
BU94-210
rubix:
012695
Product details
Technical specifications
Product details : ROEBUCK BU94-210 TAILORS SHEARS 8 INCH 210MM
Nickel plated blades, painted handles.
Technical specifications
Attributes
Blade length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.91
excl. VAT
/
Each
£
19.09
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MILWAUKEE 4932479410 OFFSET SCISSORS
MARTOR 564001 SECUMAX SCISSORS MEDIUM
ROEBUCK BU05-90 SCISSORS EMBROIDERY 90MM
WHITELEY 1920NP-8 SIDEBENT TRIMMER 8 SCISSORS NP
THOMAS WILKINSON TAILORS TRIMMING SCISSORS CP3119 10 INCH
WHITELEY 5020SS-6 GENERAL PURPOSE SCISSORS 6 INCH
ROEBUCK BU03-110 SCISSORS DRAPERY / TEXTILE 112MM
MARTOR 363001 SECUMAX SCISSORS SMALL
WHITELEY 1913NP-4.5 NO 1913 4 1/2 SCISSOR NP
WHITELEY 1961CP-8 CUTTING OUT 8 SCISSORS CP
ROEBUCK BU10592 TAILORS/UPHOLSTERY SCISSORS 7 INCH
WHITELEY 1809NP-7 NO 1809 7 INCH SCISSORS NP
FACOM SCISSOR 841.0
ROEBUCK BU4700SS-8.5 COMFORT GRIP SCISSORS 8.1/2 INCH
WHITELEY NO 5060SS 10 INCH SCISSORS