ERGO™ Engineering Round Files Bastard/Second/Smooth Cut
Shape | round |
---|---|
Length | 150 mm |
Logistic Weight | 90 g |
---|---|
Shape | round |
Length | 150 mm |
Type of cut | smooth |
Handle | comfortable 2-component |
No. of teeth per cm | 24 |
Section | 6 mm |
Usually arrives within 14 working days