Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
Replacement Blade
References
bahco:
850-1
rubix:
233A5346
ean:
7311518292737
Technical specifications
Shape
Other
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 850-1 WAVED PAINT SCRAPER BLADE 50MM
Strengths
•For scraping on wood, metal and concrete
Paint scraper blade with patented wave shaped edges
Cemented-carbide blade stays sharp
The blades are double edged and fit the scrapers 650 and 665
Technical specifications
Attributes
Logistic Weight
10
g
Shape
Other
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HAND NEEDLE FILE 16CM CUT 2
ROEBUCK ENGINEERS FILE ROUND SMOOTH 4 INCH
BAHCO 1-100-14-1-0 14IN HAND FILE CUT 1
BAHCO 2-306-16-2-0 16CM CROSSING NEEDLE FILE CUT2
ROEBUCK HAND NEEDLE FILE 14CM CUT 0
BAHCO 1-230-12-2-2 12IN ROUND WITH HANDLE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD
BAHCO 1-160-08-2-2 8IN SQUARE WITH HANDLE CUT 2
BAHCO 2-304-16-2-0 16CM 1/2ROUND NEEDLE FILE CUT2
SANDVIK 620-25H10 SCRAPER 5765032
ROEBUCK ENGINEERS FILE ROUND BASTARD 14 INCH
FACOM DRD.B200EMA HALF RND FILE BSTD 200MM HANDL
BAHCO 449 BLADE
BAHCO 168-8-5.5-1P ROUND CSF 8IN X 5.5MM
VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2