Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK MILLENICUT FILE 10 H/R
ROEBUCK MILLENICUT FILE 10 H/R
File Roebuck
References
roebuck:
1510.
rubix:
011382
Product details
Technical specifications
Product details : ROEBUCK MILLENICUT FILE 10 H/R
Half round
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.36
excl. VAT
/
Each
£
20.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1-160-04-3-0 4IN SQUARE FILE CUT 3
BAHCO 1-230-10-2-2 10IN ROUND WITH HANDLE CUT 2
BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
ROEBUCK ENGINEERS FILE 8 THREE SQUARE SECOND
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH
BAHCO 1-160-12-2-0 12IN SQUARE FILE CUT 2
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
ROEBUCK ENGINEERS' FLAT FILE 10 INCH/250MM BASTARD CUT 879942
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
FACOM DRD.MD200EMA HALF ROUND FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
SANDVIK 620-2525H10 SCRAPER INSERT 5765036
BAHCO 1-160-06-2-2 6IN SQUARE WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 250MM SQUARE SECOND 879985
BAHCO 1-100-06-3-2 6IN HAND WITH HANDLE CUT 3