SPARTEX SSTRKIT10CBR HELVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT10CBR
Rubix:225A0617
Manufacturer :SSTRKIT10CBR
Product details : SPARTEX SSTRKIT10CBR HELVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,178.60 excl. VAT
/ Each
£ 1,414.32 incl. VAT
- Delivery usually within ( 16 ) days

