BOTT 41006006.77V CUBIO MOBILE CABINET 50/50 (TOP TRAY)


Workshop trolley Bott

References
bott:41006006.77V
rubix:272A1679
brand logo
brand logo
Technical specifications
Number of drawers4
Colourgrey
Permissible load50 kg
See all Specifications

Product details : BOTT 41006006.77V CUBIO MOBILE CABINET 50/50 (TOP TRAY)


Cubio maintenance trolley with cupboard / 4 drawers & top tray with mat (525/525). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 1x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). and cupboard section with single, perfo lined door and 1 galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. 5010

Technical specifications


Attributes
Number of drawers4
Colourgrey
Permissible load50 kg
Width1050 mm
Depth525 mm
Height885 mm
Show UNSPSC/ECL@SS
£ 1,299.92 excl. VAT
/ Each
£ 1,559.90 incl. VAT
  • Usually arrives within 14 working days