Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Accessory for workshop trolley
SPARTEX STPERF16LXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
SPARTEX STPERF16LXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
Accessory for workshop trolley Spartex
References
spartex:
UK-STPERF16LXXX
rubix:
225A2136
manufacturer :
STPERF16LXXX
Technical specifications
Type
System Flow Trolleys
Product details
Technical specifications
Product details : SPARTEX STPERF16LXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
Type
System Flow Trolleys
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.25
excl. VAT
/
Each
£
102.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE A2-WORKSTOP 2D ADJUSTABLE WORKSTOP
GEDORE SPRING CLAMP D 16MM
LD33 BLACK 1MX2M FOAM SHEET - 1MX2MX8M (N1-092)
SPARTEX STSHLU80LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 600W-
SPARTEX STLOVR16LXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
FACOM JET.WA9 WORKTOP ANTI THEFT BAR
SPARTEX STLOVR12BXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYBLUE
SPARTEX STPERF16GXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYGREEN
SPARTEX STSHLU10LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 900W-
FACOM JLS HALF PK PANEL1 JLS2-PPAV1
CUTLINE A1-WORKSTOP 5D ADJUSTABLE WORKSTOP
SPARTEX STSP165866LX SHELF&PANEL TROLLEYS MAGNETIC PANEL WIDTH 500MM
SPARTEX STPERF16KXXX PERF PANEL TO SUIT 1230.1000 TROLLEYDARK GRY
FACOM JET.A5GXL XL CLEANLESS UNIT
SPARTEX STPERF12LXXX PERFORATED PANEL TO SUIT 1230.680 TROLLEYL/Grey