SPARTEX STSYF1210MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUE
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-STSYF1210MBX
Rubix:225A2094
Manufacturer :STSYF1210MBX
Product details : SPARTEX STSYF1210MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUE
The 'A Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with lourve panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
| Width | 1000 mm |
|---|---|
| Depth | 260 mm |
| Height | 1230 mm |
Show UNSPSC/ECL@SS
£ 333.06 excl. VAT
/ Each
£ 399.67 incl. VAT
- Delivery usually within ( 16 ) days

