Click Wrench
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Length | 437 mm |
Packaged dimensions (D x W x H) | 570x115x75 mm |
---|---|
Package weight | 1848 g |
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 100 N.m |
Length | 437 mm |
Weight | 1.09 kg |
Fixation | 9 x 12 mm |
Standard | iso 6789 |
Usually arrives within 14 working days