ROEBUCK 8787573 1/2DR TORQUE WRENCH 60-300NM/45-220LBFT
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Roebuck:8787573
Rubix:80371656
EAN:3660338519024


Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : ROEBUCK 8787573 1/2DR TORQUE WRENCH 60-300NM/45-220LBFT
Standard: ISO 6789:2017
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Square drive adapter | 1/2 '' |
| Length | 588 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 159.88 excl. VAT
/ Each
£ 191.86 incl. VAT
- In stock: Next day delivery