“Low torque” trigger wrench with fixed ratchet
Tightening torque, minimum | 1 N.m |
---|---|
Tightening torque, maximum | 5 N.m |
Square drive adapter | 1/4 '' |
Logistic Weight | 300 g |
---|---|
Packaged dimensions (D x W x H) | 204x115x48 mm |
Package weight | 533 g |
Tightening torque, minimum | 1 N.m |
Tightening torque, maximum | 5 N.m |
Square drive adapter | 1/4 '' |
Length | 197 mm |
Weight | 0.3 kg |
Number of elements | 1 |
Standard | iso 6789 |
Type | low torque trigger wrench with fixed ratchet |
Precision | ± 6% |
Usually arrives within 14 working days