References
Bahco:7455-5
Rubix:2585559
EAN:7314150119639





Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
Product details : BAHCO 7455-5 1/4 CLICK TORQUE WRENCH 5NM
Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-25 N·m)
Range covering between 1 and 1,000 N·m /11 in.lb and 701 ft.lb torque values
Can be used clockwise or anticlockwise
Controlled torque application events to ±4% CW and ACW (7455-5 ±6%)
Clicking system triggers a tactile and audible signal
Fixed ratchet heads with 24-36 teeth from ¼ to 1" square drives (1/4" to 1/2" with quick release)
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole
Sizes above in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Range covering between 1 and 1,000 N·m /11 in.lb and 701 ft.lb torque values
Can be used clockwise or anticlockwise
Controlled torque application events to ±4% CW and ACW (7455-5 ±6%)
Clicking system triggers a tactile and audible signal
Fixed ratchet heads with 24-36 teeth from ¼ to 1" square drives (1/4" to 1/2" with quick release)
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole
Sizes above in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Strengths
Mechanical Adjustable Torque Click Wrench with Marked Scale and Fixed Ratchet Head
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Tightening torque, minimum | 1 N.m |
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
| Length | 258 mm |
Show UNSPSC/ECL@SS
£ 226.38 excl. VAT
/ Each
£ 271.66 incl. VAT
- Delivery usually within ( 14 ) days