730N/2 T/WRENCH 2-20NM
Torque Wrench Service Manoskop® with Receptacle for Insert Tools
See technical informationReferences
Stahlwille:50181102
Rubix:201A2542
Manufacturer :730N/2 4-20 NM
EAN:4018754295234




Technical specifications
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 9 x 12 mm '' |
Product details : 730N/2 T/WRENCH 2-20NM
Strengths
•Click-type
Fast, accurate setting thanks to QuickSelect quick-action adjuster
Dual stop signal
Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales
The measuring element is only under load while force is being applied, no need for manual reset to zero
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw -does not act on the trigger mechanism and cannot cause damage to it
Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol)
Calibration using perfectControl calibrating unit No 7794 or calibration system No 7706. Adjustment without disassembly.
With certificate
Supplied in textile bag
Registered design
Mount for interchangeable insert tools
QuickRelease safety lock
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Fast, accurate setting thanks to QuickSelect quick-action adjuster
Dual stop signal
Easy-to-read double scale with colour coding to differentiate between N·m/ft·lb and ft·lb/in·lb scales
The measuring element is only under load while force is being applied, no need for manual reset to zero
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw -does not act on the trigger mechanism and cannot cause damage to it
Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol)
Calibration using perfectControl calibrating unit No 7794 or calibration system No 7706. Adjustment without disassembly.
With certificate
Supplied in textile bag
Registered design
Mount for interchangeable insert tools
QuickRelease safety lock
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Technical specifications
Attributes
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Square drive adapter | 9 x 12 mm '' |
| Length | 275 mm |
| Weight | 0.737 kg |
| Fixation | 9x12 mm |
| Standard | din en iso 6789-2:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 313.24 excl. VAT
/ Each
£ 375.89 incl. VAT
- Usually arrives within 14 working days