FACOM 350NM TORQUE WRENCH S.306-350R
S.306R - Trigger keys - attachment 20 x 7 mm
See technical informationReferences
Facom:S.306-350R
Rubix:1240812
EAN:3148517325869


Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 350 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM 350NM TORQUE WRENCH S.306-350R
S.306R - Trigger keys - attachment 20 x 7 mm
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
- Factory accuracy ± 2%.
-Reliability of mechanism 50 000 cycles (keys --> 200 N.m).
-Possible use with accessories attachment 20 x 7 mm.
-One-way wrenches can be used when loosening by reversing the tips.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Keys supplied in protective plastic tube.
NF EN ISO 6789, ISO 6789, DIN EN ISO 6789 Type II class A.
Technical specifications
Attributes
| Logistic Weight | 1890 g |
|---|---|
| Packaged dimensions (D x W x H) | 850x62x62 mm |
| Package weight | 1905 g |
| Tightening torque, minimum | 60 N.m |
| Tightening torque, maximum | 350 N.m |
| Square drive adapter | 1/2 '' |
| Length | 698 mm |
| Weight | 1.9 kg |
| Fixation | 20x7 mm |
| Standard | DIN EN ISO 6789, ISO 6789, NF EN ISO 6789 |
| Type | click wrench |
Show UNSPSC/ECL@SS
£ 644.63 excl. VAT
/ Each
£ 773.56 incl. VAT
- Delivery usually within ( 14 ) days