Torque Wrench Dremaster DMK
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 1100 g |
---|---|
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 100 N.m |
Square drive adapter | 1/2 '' |
Length | 423.5 mm |
Weight | 1.25 kg |
Fixation | 12,5 mm |
Type | Torque wrench |
Usually arrives within 14 working days