References
Facom:S.307-340D
Rubix:252A5142
EAN:3662424109928


Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.307-340D DIGICAL TORQUE WRENCH 1/2D 60-340NM
Clockwise accuracy as shipped: ± 2%, supplied with an ISO 6789 calibration certificate
Bearing mechanism that allows the user to set the torque value at twice the speed of the previous version
New digital display for improved readability
Supplied in protective plastic tube
Reduces the risk of drops causing accidental damage, rubber to absorb shocks
Single button to control the wrench
Bearing mechanism that allows the user to set the torque value at twice the speed of the previous version
New digital display for improved readability
Supplied in protective plastic tube
Reduces the risk of drops causing accidental damage, rubber to absorb shocks
Single button to control the wrench
TORQUE WRENCH 1/2\" 60-340NM
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Length | 340 mm |
| Fixation | 14x18 mm |
| Standard | iso 6789:1 |
| Type | digital mechanical torque |
Show UNSPSC/ECL@SS
£ 474.35 excl. VAT
/ Each
£ 569.22 incl. VAT
- Delivery usually within ( 14 ) days