• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F

ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F

Fixed and variable opening wrench Unbranded

See technical information
References
Unbranded:SS14RING
Rubix:2017842
brand logo
brand logo

Product details : ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 01090 17MM INSULATED OFFSET RING SPANNERGEDORE 1 AF COMBI SPANNER 7 1AFFACOM 467F.9/16 FLEX COMBI RATCHET WRENCH 9/16 A/FFACOM 440.1'1/16 COMBINATION WRENCH 1 1/16 INCH A/FGEDORE 22X24MMFLATRINGSPANN 4 22X24ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 14-19MMBAHCO 1931M-10 OPEN END WRENCHSTAHLWILLE 90MM HEAVY DUTY RING SPANNERSROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 9-16MMFACOM 440.1'7/16 COMBINATION WRENCH 1 7/16 INCH A/F"ELORA 03769 LONG WHITWORTH COMBINATION SPANNER 5/16"""SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUTSTAHLWILLE 40031013 10 X 13MM DOE SPANNERROEBUCK ADJUSTABLE WRENCH CHROME FINISH 450MMGEDORE 2 19X24 RING SPANNER - 6017990
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap