References
Gedore:4 22x24
Rubix:122A1988
Manufacturer :6055300
EAN:4010886605530

Product details : GEDORE 22X24MMFLATRINGSPANN 4 22X24
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 22x24 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 184 g |
|---|---|
| Opening | 22x24 |
| Length | 233 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 8 ) days
