Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SS86RING SLOGGING RING SPANNER 5.3/8 A/F
ROEBUCK SS86RING SLOGGING RING SPANNER 5.3/8 A/F
Fixed and variable opening wrench Unbranded
References
unbranded:
SS86RING
rubix:
2017893
Product details
Technical specifications
Product details : ROEBUCK SS86RING SLOGGING RING SPANNER 5.3/8 A/F
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
554.11
excl. VAT
/
Each
£
664.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
STAHLWILLE 42050085 STRIKING FACE RING WRENCH 85MM
FACOM 55A.20X22 55A OFFSET RING SPANNER METRIC 20 X 22MM
GEDORE 2 27X29 27X29MM RING SPANNER 6018880
ROEBUCK 880486 OFF-SET COMBINATION WRENCH 27MM
GEDORE 6X7 RING SPANNER 4 6X7
MELFORM MEL TA 21 1IN AF HEX X 1.1/8IN AF HEX X 7IN LONG BOX SPANNER
FACOM 467.5/16 RATCHET COMB. SPANNER
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 8MM
BAHCO 111M-12 COMBINATION WRENCH 12MM
FACOM SOCKET WRENCH 76.17
FACOM 3/8 A/F SHORT COMBI SPANNER CO 39.3/8
WIXROYD HOOK SPANNER PIN HINGED 35-60 951521.W0160
ROEBUCK OPEN END WRENCH OPENING 30X32MM 865250
STAHLWILLE 03490069 1/2 INCH DRIVE X 1.13/16 AF CROW-RING