Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT SLOTTED 1.6 X 8.0 X 25MM
ROEBUCK BIT SLOTTED 1.6 X 8.0 X 25MM
Screwdriver bit Roebuck
References
roebuck:
5094139
rubix:
1343596
Technical specifications
Imprint
Flat
Imprint size
8X1,6
Product details
Technical specifications
Product details : ROEBUCK BIT SLOTTED 1.6 X 8.0 X 25MM
Technical specifications
Attributes
Imprint
Flat
Imprint size
8X1,6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"
WERA 057631 868/1IMP DC BIT SQUARE 2/25 IMPAKTOR PK10
WERA 071030 3867/1TS BIT TX8/25 STAINLESS TORSION
WERA 066102 867/1BDC BIT TX15/25 DIAMOND BITORSION
WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
WERA 134691 867/4Z IP BIT TORX PLUS 4IP/50 EXTRA TOUGH
"ISS MTD08T30L 1/2"" IMPACT TORX SOCKET T30 LONG"
WERA 134669 867/4Z IP BIT TORX PLUS 9IP/89 EXTRA TOUGH
FACOM 5MM SCREWDRIVER BIT EH.105
WERA 071081 3851/4 BIT PH1/89 STAINLESS
WERA 072061 800/1Z BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH
WERA 066685 871/4 BIT TORQ SET 4/89 EXTRA TOUGH
FACOM TORX BIT EX.106
WERA 066786 875/4 BIT TRIWING 2/89 EXTRA TOUGH
WERA 060190 867/4Z BIT TX27/89 EXTRA TOUGH