"GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"


Screwdriver bit Gedore

References
gedore:689 TS 10
rubix:296A7907
manufacturer :1965549
ean:4010886873670
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint size10 mm
See all Specifications

Product details : "GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"


Screwdriver bit 1/4" Four-Wing TORQ-SET 10 mm For hand operation and use in electric and air tools Acc. to DIN ISO 3126, ISO 1173 Hexagon drive as per DIN 3126 - C 6.3 (1/4“) GEDORE special vanadium steel, gun-metal finish TORQ-SET® is a registered trademark of Phillips Screw Company, USA

Technical specifications


Attributes
Logistic Weight6 g
ImprintTorx
Imprint size10 mm
Length82 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 9.39 excl. VAT
/ Each
£ 11.27 incl. VAT
  • Usually arrives within 14 working days