BOTT 40402027.16V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MAT
Workshop trolley Bott
See technical informationReferences
Bott:40402027.16V
Rubix:214A8416

Product details : BOTT 40402027.16V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MAT
Cubio SLR-66 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 650mm (W) x 650mm (D) x 780mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Technical specifications
Attributes
| Width | 650 mm |
|---|---|
| Depth | 650 mm |
| Height | 780 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,057.07 excl. VAT
/ Each
£ 1,268.48 incl. VAT
- Delivery usually within ( 16 ) days