SPARTEX SSTRKIT20CSK 0MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY FRA
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT20CSK
Rubix:224A7598
Manufacturer :SSTRKIT20CSK
Product details : SPARTEX SSTRKIT20CSK 0MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY FRA
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 902.47 excl. VAT
/ Each
£ 1,082.96 incl. VAT
- Delivery usually within ( 16 ) days

