BOTT 40402107.24V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT


Workshop trolley Bott

References
bott:40402107.24V
rubix:214A8433
brand logo
brand logo
Technical specifications
ColourRed
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40402107.24V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT


Cubio SLR-86 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 800mm (W) x 650mm (D) x 780mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.

Technical specifications


Attributes
ColourRed
Width800 mm
Depth650 mm
Height785 mm
Show UNSPSC/ECL@SS
£ 1,176.05 excl. VAT
/ Each
£ 1,411.26 incl. VAT
  • Usually arrives within 14 working days