BOTT 41006003.19V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH
Workshop trolley Bott
See technical informationReferences
Bott:41006003.19V
Rubix:214A8584

Product details : BOTT 41006003.19V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH
Cubio maintenance trolley, with 2 x 600mm (H) cupboards. Dimensions - 1050mm (W) x 525mm (D) x 880mm (H), supplied with a 15mm thick top tray & mat worktop. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Technical specifications
Attributes
| Width | 525 mm |
|---|---|
| Depth | 525 mm |
| Height | 780 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,044.74 excl. VAT
/ Each
£ 1,253.69 incl. VAT
- Delivery usually within ( 16 ) days