BOTT 16927150.19 VERSO MAINTENANCE TROLLEY WITH 5 DRAWERS
Workshop trolley Bott
See technical informationReferences
Bott:16927150.19
Rubix:264A1268

Product details : BOTT 16927150.19 VERSO MAINTENANCE TROLLEY WITH 5 DRAWERS
Verso maintenance trolley with 5 drawers / cupboard & lino top. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50 kg U.D.L.). and cupboard section with single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1300x600x980mm
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 50 kg |
| Width | 1300 mm |
| Depth | 600 mm |
| Height | 980 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,323.78 excl. VAT
/ Each
£ 1,588.54 incl. VAT
- Delivery usually within ( 16 ) days