Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402132.77V CUBIO MOBILE CABINET
BOTT 40402132.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402132.77V
rubix:
272A1609
Technical specifications
Number of drawers
5
Colour
grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402132.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x885mm
Technical specifications
Attributes
Number of drawers
5
Colour
grey
Permissible load
50
kg
Width
525
mm
Depth
525
mm
Height
885
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
930.66
excl. VAT
/
Each
£
1,116.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSTRKIT23CPG ND 600MM4 DRAW 1X100MM 3X150MM -960.1270.675 L/GR
BOTT 40402031.77V CUBIO MOBILE CABINET
BAHCO LARGE 346 PIECE TOOLKIT & 7 DRAWER CABINET
BOTT 40402033.16V CUBIO SLR-668-5.1 MOB DRAW CAB+TOP TRAY & MAT
FACOM JET.T7NM3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER
GEDORE TOOL TROLLEY 6 DRAWER
FACOM JET.8M4A ROLLER CABINET JETM4 8 DRAWERS RED
SPARTEX SSTRKIT9CTXB 4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GRY
BOTT 16927003.16 800X600X980 VERSO MOB 6 DRAWER CAB+LINO WORKTOP
BOTT 16927000.24 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
BOTT 16927154.11 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT23CPK MM4 DRAW 1X100MM 3X150MM -960.1270.675 L/GREY FRA
FACOM JET.6M3A 6 DRAWER TOOLBOX
BOTT 40402107.24V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
BOTT 40402033.19V CUBIO SLR-668-5.1 MOB DRAW CAB+TOP TRAY & MAT