References
Wera:05136043001
Rubix:265A5614
Manufacturer :05136043001
EAN:4013288228017
Product details : WERA 136043 9524 PHOTOVOLTAIC SET 1 7PC
9524 Photovoltaic mounting tool set 1, 7 pieces
1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7442 x 3.0-6.0 Nm
1x 8790 HMC Deep Socket wrench insert with cutout shaft, with 1/2" drive: 17 x 76 mm
1x 870/4 Adaptor: 1/4" x 1/2" x 72 mm
1x 889/4/1 F Rapidaptor free-running bit holder for torque screwdrivers with pistol handle: 1/4" x 64 mm
1x 6003 Joker combination wrench: 17 x 190 mm
2x 9108 Installation tool for MC4 Solar connector: 115 mm
1x Hook and Loop Fastener Strip 120: 120 x 50 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 244.24 excl. VAT
/ Each
£ 293.09 incl. VAT
- Delivery usually within ( 5 ) days