Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
Screwdriver Wera
References
wera:
05073541001
rubix:
265A5572
manufacturer :
05073541001
ean:
4013288106025
Product details
Technical specifications
Product details : WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
817 R SB Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4" x 133 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.13
excl. VAT
/
Each
£
25.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM AT2.5X75 PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM
BAHCO BE-8800 SCREWDRIVER ERGO PZ0X60
WERA 138269 367BO SCREWDRIVER TORX SECURITY TX15/300 K/FORM+
WERA 118010 2035 SCREWDRIVER 0.50/3.0/80 K'FORM MICRO
BAHCO BE-8811 SCREWDRIVER ERGO PZ1X75
WERA 008883 KRAFTFORM KOMPAKT STUBBY MAGAZINE RA 1 PH/TX/SL BTZ 6PC
BAHCO 7809TORX-T30 SOCKET 1/2
BAHCO 7809TORX-T25 SOCKET 1/2
BAHCO 905T-060-100 SOCKET DRIVER THANDLE
FACOM AR.5,5X100 SCREW DRIVER AR.55X100
BAHCO BE-8355 SCREWDRIVER ERGO 6.5MM X 1.2 X 25MM SLOTTED
INGERSOLL RAND A31H 3/8IN STANDARD ANVIL
BAHCO BE-8621 SCREWDRIVER ERGO PH2X100
CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
FACOM AT6.5X200 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 200 MM