Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
Pozidrive screwdrivers
References
contractor 1st:
FL-18605-1
rubix:
2006888
Technical specifications
Imprint
Pozidriv
Length
100
mm
Product details
Technical specifications
Product details : CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
Designed to deliver extra torque when required, as well as comfort and control to the user. Bi material softgrip handles, chrome vanadium steel, magnetic screwdriver tips.
Technical specifications
Attributes
Imprint
Pozidriv
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2161 PH 2 SCREWDRIVER STUBBY
FACOM AEFP.000X35 MICRO-TECH SCREWDRIVER PH000X35
FACOM SCREWDRIVER NS.260A
WERA 028071 367 SCREWDRIVER TORX HF TX25/300 K'FORM+
"WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
FACOM SCREWDRIVER ATHH.P1
WERA 028029 367 SCREWDRIVER TORX PLUS 5IP/60 K'FORM+
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
FACOM ATD2X100 PROT SD PZ 2X100 STD
STANLEY 0-65-479 FATMAX SCREWDRIVER FLARED 3 X 75
STAHLWILLE 08010000 1/4 PHILLIPS BITS NO:0
WERA 110008 335 SCREWDRIVER SLOTTED 1.0/5.5/200 K'FORM+
WERA 110104 334 SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
STANLEY 1-65-406 FATMAX SCREWDRIVER PH 1 X 30MM
FACOM ATWH12X200 PRO-TWIST SCREWDRIVER FLARED 12 X 200 MM BOLSTER