FACOM AR.5,5X100 SCREW DRIVER AR.55X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.5,5X100
Rubix:1237431
Manufacturer :AR.5.5X100
EAN:3148510101002



Product details : FACOM AR.5,5X100 SCREW DRIVER AR.55X100
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x25x25 mm |
| Package weight | 77 g |
| Imprint | flat |
| Imprint size | 5,5 mm |
| Blade length | 100 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Delivery usually within ( 14 ) days
