Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 905T-060-100 SOCKET DRIVER THANDLE
BAHCO 905T-060-100 SOCKET DRIVER THANDLE
Screwdriver Bahco
References
bahco:
905T-060-100
rubix:
124A4340
ean:
7314153019844
Technical specifications
Imprint size
1/4 in
Blade length
45
mm
Length
105
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 905T-060-100 SOCKET DRIVER THANDLE
Technical specifications
Attributes
Logistic Weight
90
g
Imprint size
1/4 in
Blade length
45
mm
Length
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.96
excl. VAT
/
Each
£
15.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 902T-100-175 NUT DRIVER T-HANDLE 10 X 175
BRITOOL EXPERT SCREWDRIVER PARALLEL 35 X 75 E164983
ROEBUCK NUT SPINNER SIZE 8MM
FACOM ATF10X250 FLAT LONG REACH SCREWDRIVER
BAHCO BE-8020L SCREWDRIVER ERGO 0.5X3X75
WERA 138269 367BO SCREWDRIVER TORX SECURITY TX15/300 K/FORM+
STAHLWILLE 47341002 CROSSPOINT SCREWDRIVER
FACOM PHILLIPS HEAD SCREWDRIVER PH3 X 150MM - SAFETY LOCK SYSTEM
STANLEY FMHT0-62623 FATMAX S/DRIVER PH3X150MM
WERA 026354 1267A FLAGDRIVER TX10/40 K'FORM+
BAHCO 902T-110-175 NUT DRIVER T-HANDLE 11 X 175
GEDORE TOOL MODULE 1500 ES-K 1900
BAHCO 615-2-125 SCREWDRIVER PH 2X125
WERA 023110 354 SCREWDRIVER HEX-PLUS 3.0/75 K'FORM+
WERA 032001 3335 SCREWDRIVER SLOTTED 0.5/3/80 K'FORM STAINLESS