ROEBUCK 18PC W/SHOP SCEWDRIVER SET


Screwdrivers composition Roebuck

References
roebuck:4280514
rubix:217331
brand logo
brand logo
Technical specifications
ImprintMultiple imprint

Product details : ROEBUCK 18PC W/SHOP SCEWDRIVER SET


Polypropylene fluted handles, shot-blasted chrome vanadium steel blades with magnetic tips. Supplied in a blow mould case.
Set contains:-
Flared tip: 100 x 5, 150 x 6
Parallel: 200 x 8, 38 x 6mm, 50 x 3.2, 100 x 3.2, 100 x 4.0mm
Phillips: 0pt x 65, 2pt x 38, 1pt x 75
Pozidriv: 2pt x 100, 3pt x 150
Torx: 1pt x 75, 2pt x 100 T10
Offset: T15, T20, 2pt Pozidriv x slotted

Technical specifications


Attributes
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
  • In stock: Next day delivery