WERA 003536 8100 SB ZYKLOP SPEED RATCHET SET 3/8 DRIVE METRIC 35PC
Set of wrenches Wera
See technical informationReferences
Wera:05003536001
Rubix:265A5526
Manufacturer :05003536001
EAN:4013288225573
Product details : WERA 003536 8100 SB ZYKLOP SPEED RATCHET SET 3/8 DRIVE METRIC 35PC
8100 SB All-in Zyklop Speed ratchet set, 3/8" drive, 35 pieces
1x 8000 B Zyklop Speed Ratchet with 3/8" drive: 3/8" x 199 mm
1x 8794 B Zyklop wobble extension, 3/8": 3/8" x 76 mm
1x 8796 LB Zyklop "flexible-lock" extension with free-turning sleeve, long, 3/8": 3/8" x 200 mm
14x 8790 HMB HF Zyklop socket with 3/8" drive with holding function: 6x29 mm, 7x29 mm, 8x29 mm, 9x29 mm, 10x29 mm, 11x29 mm, 12x29 mm, 13x29 mm, 14x29 mm, 15x29 mm, 16x29 mm, 17x29 mm, 18x29 mm, 19x29 mm
9x 8767 B HF TORX® Zyklop bit socket with holding function, 3/8" drive: TX 10x35 mm, TX 15x35 mm, TX 20x35 mm, TX 25x35 mm, TX 27x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x38.5 mm, TX 50x38.5 mm
8x 8740 B HF Zyklop bit socket with holding function, 3/8" drive: 3x35 mm, 4x35 mm, 5x35 mm, 6x35 mm, 7x38.5 mm, 8x38.5 mm, 9x38.5 mm, 10x38.5 mm
1x Nut Extractor: 43 x 14 mm
1x Hook and Loop Fastener Strip 240: 50 x 240 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 307.92 excl. VAT
/ Each
£ 369.50 incl. VAT
- Delivery usually within ( 5 ) days
