BOTT 16927151.24 VERSO MAINTENANCE TROLLEY


Workshop trolley Bott

References
bott:16927151.24
rubix:272A1301
brand logo
brand logo
Technical specifications
Number of drawers5
ColourRed
Permissible load50 kg
See all Specifications

Product details : BOTT 16927151.24 VERSO MAINTENANCE TROLLEY


Verso maintenance trolley with 5 drawers / cupboard & multiplex top. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50 kg U.D.L.). and cupboard section with single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1300x600x980mm

Technical specifications


Attributes
Number of drawers5
ColourRed
Permissible load50 kg
Width1300 mm
Depth600 mm
Height980 mm
Show UNSPSC/ECL@SS
£ 1,174.40 excl. VAT
/ Each
£ 1,409.28 incl. VAT
  • Usually arrives within 14 working days