Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402164.77V CUBIO MOBILE CABINET
BOTT 40402164.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402164.77V
rubix:
272A1616
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402164.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & lino worktop. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x890mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
1050
mm
Depth
650
mm
Height
890
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,676.02
excl. VAT
/
Each
£
2,011.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX STSYF1210MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUE
BOTT 40402057.77V CUBIO MOBILE CABINET
BOTT 16927158.11 VERSO MAINTENANCE TROLLEY
BOTT 16927050.19 1050X600X980MOB 5 DRAWER CABINET+LINO WORKTOP
SPARTEX SSTRKIT9CTXK AW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GREY FR
SPARTEX SSTRKIT7CSXG SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/GR
BOTT 40402109.24V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
FACOM JET.7M5A/JET.C4M5A FACOM XL ROLL CAB CHE PRO JET.7M5A JET.C4M5A
FACOM JET.8M5A ROLLER CABINET JETM5 8 DRAWERS RED
STANLEY MOBILE WORK CENTRE 1-70-327
BOTT 40402130.16V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS
BAHCO 1477K8 8 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
BOTT 16927157.11 VERSO MAINTENANCE TROLLEY
BOTT 40402059.16V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
SPARTEX SSTRKIT18CPB LVES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/G