Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402130.77V CUBIO MOBILE CABINET
BOTT 40402130.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402130.77V
rubix:
272A1608
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402130.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x885mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
1050
mm
Depth
650
mm
Height
885
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,520.99
excl. VAT
/
Each
£
1,825.19
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40402027.77V CUBIO MOBILE CABINET
BOTT 16927058.24 1050X550X965 MOBILE 7 DRAW CABINET+TOP TRAY & MAT
SPARTEX SSTRKIT22CSG ND 600MM3 DRAW 1X150MM 2X200MM -960.1270.675 L/GR
BOTT 16927053.24 1050X600X980MOB 6 DRAWER CABINET+LINO WORKTOP
BOTT 16927151.24 VERSO MAINTENANCE TROLLEY
ROEBUCK 893454 6 DRAWER ROLLER CABINET BICOLOR BLACK AND ORANGE
BOTT 1050X600X980MM VERSO MBILE 7DRAW CABINET &LINO WRKTOP 16927056.11
1050MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT
BOTT 40402057.24V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
FACOM JET.8NM5A/JET.C4NM5A FACOM XL ROL CAB CH PR JET.8NM5A JET.C4NM5A
ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM
SPARTEX SSTRKIT17CTK 600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY F
BOTT 16927000.19 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
BOTT 16927150.11 VERSO MAINTENANCE TROLLEY
STANLEY MOBILE WORK CENTRE 1-93-968