BOTT 41006015.77V CUBIO MOBILE CABINET 40/60 (TOP TRAY)
Workshop trolley Bott
See technical informationReferences
Bott:41006015.77V
Rubix:272A1682

Product details : BOTT 41006015.77V CUBIO MOBILE CABINET 40/60 (TOP TRAY)
Cubio maintenance trolley with cupboard / 5 drawers & top tray with mat (400/650). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (50kg U.D.L.). and cupboard section with 1 doors and 1 galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. 5010 gentian
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Permissible load | 50 kg |
| Width | 1050 mm |
| Depth | 525 mm |
| Height | 885 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,482.80 excl. VAT
/ Each
£ 1,779.36 incl. VAT
- Delivery usually within ( 16 ) days