Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584802
rubix:
2575647
manufacturer :
2 608 584 802
ean:
3165140376235
Technical specifications
Diameter
67
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
Diameter mm: 67
Diameter inches: 2 5/8
Technical specifications
Attributes
Logistic Weight
230
g
Packaged dimensions (D x W x H)
155
x
105
x
40
mm
Package weight
240
g
Diameter
67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.33
excl. VAT
/
Each
£
38.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584778 16MM DIA SHEET METAL HOLESAW
STARRETT CORDLESS HOLESAW CSC 16
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
BOSCH 2609390036 SDS-PLUS ARBOR FOR 33MM-152MM
BOSCH 2609390592 PILOT DRILL BIT HEX SHANK
STARRETT FCH0514 133MM FAST CUT HOLESAW
BAHCO 3830-29-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 29 MM
STARRETT FCH0216 52MM FAST CUT HOLESAW
ARMEG SSH020 20MM HOLE SAW
IRWIN 10504172 BI-METAL HOLESAW 30MM
BOSCH 2608584804 70MM DIA SHEET METAL HOLESAW
BAHCO 3832-108 HOLESAW CARB TIPPED 108MM IP
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
17MM ROTOBOR CUTTER SHORT
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM