Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
MILWAUKEE 4932480710 PACKOUT PLIERS RACK MOQ 6 ORDER IN MULTIPLES OF
MILWAUKEE 4932480710 PACKOUT PLIERS RACK MOQ 6 ORDER IN MULTIPLES OF
Empty storage module Milwaukee
References
milwaukee:
4932480710
rubix:
395A6523
manufacturer :
4932480710
Product details
Technical specifications
Product details : MILWAUKEE 4932480710 PACKOUT PLIERS RACK MOQ 6 ORDER IN MULTIPLES OF
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.50
excl. VAT
/
Each
£
15.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CFRD06ZGY CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 6 CYLINDER
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
CFRS03ZRD CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
FACOM PM.MOD75 FOAM FOR MODM.75
CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY
TUFFCRATE TC750 / 1800 X 800 845
CFRS03ZGY CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
FACOM PL.L384 STORAGE MODULE FOR SMALL COMPONENTS
CFRS03ZBL CYLINDER FLOOR RACK - SINGLE SIDED - TO SUIT 3 CYLINDERS
MILWAUKEE 4932493383 PACKOUT SMALL SINGLE STRAIGHT HOOK ORDER IN MULTI
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
ROEBUCK MODULE EMPTY 1 COMPARTIMENT DIMENSIONS 410X180X40MM 828053
ARMORGARD OX05 VAN BOX 810X478X380
MILWAUKEE 4932480711 PACKOUT SCREWDRIVER RACK MOQ 6 ORDER IN MULTIPLES
ROEBUCK 890369 FOAM INLAYS 6 INSULATED 1000V PLIERS EMPTY TYPE A 180 X