CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY


Cylinder Wall Rack

References
gpc industries:CWR02ZGY
rubix:261A3662
brand logo
brand logo
Technical specifications
Number of compartments2
See all Specifications

Product details : CWR02ZGY CYLINDER WALL RACK - TO SUIT 2 CYLINDERS 660L GREY


Fully welded cylinder rack with a securing chain equipped to keep the cylinders secure
Available in a choice of 3 colours Red, Blue or Grey
2 Cylinder Model Length mm: 660
3 Cylinder Model Length mm: 1210

Technical specifications


Attributes
Number of compartments2
Length660 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 194.45 excl. VAT
/ Each
£ 233.34 incl. VAT
  • Usually arrives within 14 working days